
Black/Yellow Reflective Tape 2x10Ft
Mfr # RHS2BY
Zoro # G5099401
product price: $51.65
/eaKey Features
Color
Black, Yellow
Width
2 in
Length
30 ft
Material
Vinyl
Application
Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHS2BY
Zoro #
G5099401
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
30 ft
Details
Item
Black/Yellow Reflective Tape 2x10Ft
Color
Black, Yellow
Material
Vinyl
Application
Tape
Reflective
Yes
Standards
ASTM
Description
Black/Yellow Reflective Tape 2x10Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.