Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Mounting Style: With Corner Holes
Mfr # DL2BR
Zoro # G9386610
product price:Â $4.49
/ea
Sold in multiples of 2 for $8.98
Key Features
Material
Rigid Plastic
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
Subject Matter
Flammables, Combustibles, Explosives
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL2BR
Zoro #
G9386610
UPC #
88748104155
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Details
Material
Rigid Plastic
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
Subject Matter
Flammables, Combustibles, Explosives
Mounting Style
With Corner Holes
Legend
Flammable Gas
Background Color
White on Red
Item
Flammable Non-Flammable Blank Poison,2
Description
Flammable Non-Flammable Blank Poison,2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.