Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk100, DL6BPR100

  • Mfr # DL6BPR100

  • Zoro # G9387277


product price: $129.99
/pk 100, $1.30/ea
Free Shipping & Returns

Key Features

Material
Pressure Sensitive Removable Vinyl .0045
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
Subject Matter
Flammables, Combustibles, Explosives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL6BPR100
Zoro #
G9387277
UPC #
88748113222
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Pressure Sensitive Removable Vinyl .0045
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
Subject Matter
Flammables, Combustibles, Explosives
Language
English
Mounting Style
Adhesive-Backed
Legend
Non Flammable Gas
Background Color
White on Green
Item
Flam/Non-Flam Blank Poison,2,PK100

Description

Flam/Non-Flam Blank Poison,2,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products