This item is Discontinued.

Nmc Flam/Non-Flam Blank Poison, 2, PK100, Tag Board, Card Stock Vinyl, 10-3/4 in Width, 10-3/4 in Height DL6BTB100

Flam/Non-Flam Blank Poison, 2, PK100, Tag Board, Card Stock Vinyl, 10-3/4 in Width, 10-3/4 in Height (Discontinued)

  • Mfr # DL6BTB100
  • Zoro # G9387119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL6BTB100
Zoro #
G9387119
UPC #
88748113227
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Flam/Non-Flam Blank Poison,2,PK100
Legend
Non Flammable Gas
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
Tag Color
White on Green
Language
English
Format
Message and Graphic
Type
Placard
Features
Chemical Resistant, Graffiti Proof
UV Resistant
Yes

Description

Flam/Non-Flam Blank Poison,2,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.