Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk25

  • Mfr # DL2BTB25

  • Zoro # G9387441


product price: $26.85
/pk 25, $1.07/ea

Key Features

Legend
Flammable Gas 2, Blank
Material
Card Stock
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CRF 172.326 - 172.332
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL2BTB25
Zoro #
G9387441
UPC #
88748112811
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Flam/Non-Flam Blank Poison,2,PK25
Legend
Flammable Gas 2, Blank
Material
Card Stock
Standards
DOT 49 CRF 172.326 - 172.332
Background Color
Red
Language
English
Legend Color
White
Features
UV Resistant, Chemical Resistant, Graffiti Proof

Description

Flam/Non-Flam Blank Poison,2,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.