Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLANK WHITE, PAK 12, 10 X 14, RIGID PLASTIC, Pk12

  • Mfr # U101412RB

  • Zoro # G9308402


product price: $60.59
/pk 12, $5.05/ea

Key Features

Material
Rigid Plastic
Legend
Blank
Shape
Rectangle
Color
White
Width (In.)
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U101412RB
Zoro #
G9308402
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
14
Height (In.)
10
Size
10 x 14

Details

Item
U11412rb, Pk12
Material
Rigid Plastic
Legend
Blank
Shape
Rectangle
Color
White
Coating
No Coating
Mounting
Wall Mount
Special Properties
No Special Properties
Viewing Angle
1
Message Type
Workplace/Safety

Description

U11412rb, Pk12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.