Blank Yellow Ez Hang Tag, Pk25
Mfr # RPTHY
Zoro # G0263409
product price: $37.39
/pk 25, $1.50/eaKey Features
Header
Blank
Legend
(Blank)
Material
Vinyl
Height
11-1/4 in
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPTHY
Zoro #
G0263409
UPC #
-
Country of Origin
United States
Dimensions
Height
11-1/4 in
Length
3-1/4 in
Details
Item
Blank Yellow Ez Hang Tag,PK25
Header
Blank
Legend
(Blank)
Material
Vinyl
Language
English
Features
Easy Hang
Description
Blank Yellow Ez Hang Tag,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.