Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bump Traffic Sign, TM207J

  • Mfr # TM207J

  • Zoro # G0263765


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Legend
Bump
Height
24 in
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM207J
Zoro #
G0263765
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in
Thickness
0.08 in

Details

Item
Bump Traffic Sign
Legend
Bump
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Post
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Double Sided
No
Legend Style
Message Only
Features
Chemical-Resistant, Graffitiproof
Color
Black, Yellow

Description

Bump Traffic Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.