Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Buried Cable Call Before.. Sign, C425PB C425PB

Buried Cable Call Before.. Sign, C425PB (Discontinued)

  • Mfr # C425PB
  • Zoro # G0263844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C425PB
Zoro #
G0263844
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Buried Cable Call Before.. Sign
Header
CAUTION
Legend
BURIED CABLE CALL BEFORE DIGGING __-__-__
Sign Material
Pressure Sensitive Vinyl

Description

Buried Cable Call Before.. Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.