Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nmc Cadmium May Cause Cancer Causes, ESD28R ESD28R

Cadmium May Cause Cancer Causes, ESD28R (Discontinued)

  • Mfr # ESD28R
  • Zoro # G0264045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD28R
Zoro #
G0264045
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in

Details

Item
Cadmium May Cause Cancer Causes
Legend
Danger Peligro Cadmium May Cause Cancer Causes Damage To Lungs and Kidneys Wear Respiratory Protection In This Area Authorized Personnel Only (bilingual)
Sign Material
Rigid Plastic

Description

Cadmium May Cause Cancer Causes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.