Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Cadmium May Cause Cancer Causes Sign - Bilingual, ESD28PB ESD28PB

Cadmium May Cause Cancer Causes Sign - Bilingual, ESD28PB (Discontinued)

  • Mfr # ESD28PB
  • Zoro # G0264124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD28PB
Zoro #
G0264124
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
Cadmium May Cause Cancer Causes Sign,Bil
Legend
Danger Peligro Cadmium May Cause Cancer Causes Damage To Lungs and Kidneys Wear Respiratory Protection In This Area Authorized Personnel Only (bilingual)
Sign Material
Pressure Sensitive Vinyl

Description

Cadmium May Cause Cancer Causes Sign,Bil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.