Caution Avoid Skin Contact Label, PK5, 3 in Height, 5 in Width, Pressure Sensitive Vinyl

  • Mfr # C118AP

  • Zoro # G0264702


product price: $10.69
/pk 5, $2.14/ea

Key Features

Header
CAUTION
Legend
AVOID SKIN CONTACT
Width
5 in
Height
3 in
Sign Material
Pressure Sensitive Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C118AP
Zoro #
G0264702
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 in

Details

Item
Caution Avoid Skin Contact Label,PK5
Header
CAUTION
Legend
AVOID SKIN CONTACT
Sign Material
Pressure Sensitive Vinyl

Description

Caution Avoid Skin Contact Label,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.