
Caution Buried Sewer Line Below
Mfr # DT2 GS
Zoro # G6023830
product price: $75.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Tape Width
2 in
Tape Length
12000 in
Min. Tape Performance Temp.
-94°F
Max. Tape Performance Temp.
200°F
Application
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT2 GS
Zoro #
G6023830
UPC #
-
Country of Origin
United States
Dimensions
Tape Width
2 in
Tape Length
12000 in
Details
Item
Caution Buried Sewer Line Below
Min. Tape Performance Temp.
-94°F
Max. Tape Performance Temp.
200°F
Application
Outdoor
Legend
CAUTION: BURIED SEWER LINE BELOW
Description
Caution Buried Sewer Line Below
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.