Caution Chock Wheels Sign - Bilingual, CBA4P
Mfr # CBA4P
Zoro # G0265725
product price: $7.55
/eaKey Features
Header
Caution
Legend
Chock wheels before loading or unloading. Asegurar las llantas antes de cargar o descargar.
Width
18 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CBA4P
Zoro #
G0265725
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Height
10 in
Thickness
0.004 in
Details
Item
Caution Chock Wheels Sign,Bilingual
Header
Caution
Legend
Chock wheels before loading or unloading. Asegurar las llantas antes de cargar o descargar.
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backed
Sign Background Color
Black, White, Yellow
Double Sided
No
Description
Caution Chock Wheels Sign,Bilingual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.