Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Clearance Sign, C100R

  • Mfr # C100R

  • Zoro # G0265612


product price: $7.79
/ea

Key Features

Legend
Clearance ___Ft ___In
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C100R
Zoro #
G0265612
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.05 in

Details

Item
Caution Clearance Sign
Legend
Clearance ___Ft ___In
Sign Material
Plastic
Sign Mounting Style
Wall
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Standards
OSHA 29 CFR 1910.145
Sign Background Color
Yellow
Printed Language
English
Header
Caution
Legend Color
Black
Legend Style
Message Only
Type
Accident Prevention; Accident Prevention
Indoor/Outdoor Usage
Indoor, Outdoor
Color
Black, Yellow

Description

Caution Clearance Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.