Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Confined Space Sign - Bilingual, ESC444PB

  • Mfr # ESC444PB

  • Zoro # G0265481


product price: $6.85
/ea

Key Features

Header
Caution
Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry Espacio Confinado Siga Los Procedimientos De Entrada Y Seguridad Antes De Entrar
Sign Shape
Rectangle
Sign Background Color
Black, Yellow
Double Sided
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESC444PB
Zoro #
G0265481
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.04 in

Details

Item
Caution Confined Space Sign,Bilingual
Header
Caution
Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry Espacio Confinado Siga Los Procedimientos De Entrada Y Seguridad Antes De Entrar
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Background Color
Black, Yellow
Double Sided
No

Description

Caution Confined Space Sign,Bilingual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.