Zoro Homepage

Caution Contains Pcb'S Hazmat Label

  • Mfr # HW4ALV

  • Zoro # G0265831


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Header
Caution
Material
Pressure Sensitive Vinyl
Width
6"
Height
6"
Subject Matter
Hazard Communication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW4ALV
Zoro #
G0265831
UPC #
00888975607819
Country of Origin
United States

Dimensions

Width
6"
Height
6"

Details

Header
Caution
Material
Pressure Sensitive Vinyl
Subject Matter
Hazard Communication
Language
English
Color
Black
Header Background Color
Yellow
Mounting Style
Adhesive-Backed
Legend
Contains PCBs (Polychlorinated Biphenyls)
Background Color
Black on Yellow
Legend/Background Color
Yellow
Item
Caution Contains Pcbs Hazmat Label

Description

Caution Contains Pcbs Hazmat Label

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.