This item is Discontinued.

Nmc Caution Do Not Cross Conveyor Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl C450PB

Caution Do Not Cross Conveyor Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (Discontinued)

  • Mfr # C450PB
  • Zoro # G0266154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C450PB
Zoro #
G0266154
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Caution Do Not Cross Conveyor Sign
Header
CAUTION
Legend
DO NOT CROSS CONVEYOR
Sign Material
Pressure Sensitive Vinyl

Description

Caution Do Not Cross Conveyor Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.