Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Caution Do Not Enter Sign - Bilingual, CBA9P CBA9P

Caution Do Not Enter Sign - Bilingual, CBA9P (Discontinued)

  • Mfr # CBA9P
  • Zoro # G0266364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBA9P
Zoro #
G0266364
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
10 in
Thickness
0.004 in

Details

Item
Caution Do Not Enter Sign,Bilingual
Header
Caution
Legend
Do Not Enter No Entre
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backing
Printed Language
English, Spanish
Sign Background Color
White
UV Resistant
Yes
Double Sided
No

Description

Caution Do Not Enter Sign,Bilingual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.