Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Do Not Operate Without Guards In, 10 in Height, 7 in Width, Rigid Plastic

  • Mfr # CGA6R

  • Zoro # G0266881


product price: $8.69
/ea

Key Features

Header
CAUTION
Width
7 in
Height
10 in
Sign Material
Rigid Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGA6R
Zoro #
G0266881
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in

Details

Item
Caution Do Not Operate Without Guards In
Header
CAUTION
Sign Material
Rigid Plastic

Description

Caution Do Not Operate Without Guards In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.