Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Do Not Wear Gloves Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl

  • Mfr # C355PB

  • Zoro # G0267240


product price: $6.99
/ea

Key Features

Header
CAUTION
Legend
CAUTION EAR PROTECTION REQUIRED BEYOND
Height
10 in
Sign Material
Pressure Sensitive Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C355PB
Zoro #
G0267240
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Caution Do Not Wear Gloves Sign
Header
CAUTION
Legend
CAUTION EAR PROTECTION REQUIRED BEYOND
Sign Material
Pressure Sensitive Vinyl

Description

Caution Do Not Wear Gloves Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.