Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Do Not Wear Gloves Sign, 7 in Height, 10 in Width, Rigid Plastic

  • Mfr # C355R

  • Zoro # G0267310


product price: $7.25
/ea

Key Features

Header
CAUTION
Legend
CAUTION EAR PROTECTION REQUIRED BEYOND
Height
7 in
Sign Material
Rigid Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C355R
Zoro #
G0267310
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Caution Do Not Wear Gloves Sign
Header
CAUTION
Legend
CAUTION EAR PROTECTION REQUIRED BEYOND
Sign Material
Rigid Plastic

Description

Caution Do Not Wear Gloves Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.