Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Ear Protection Required Sign, 14 in Height, Aluminum, Rectangle

  • Mfr # CGA23AB

  • Zoro # G0267615


product price: $20.15
/ea

Key Features

Header
Caution
Legend
Caution - Ear Protection Required Beyond This Point
Height
14 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGA23AB
Zoro #
G0267615
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Thickness
0.04in

Details

Item
Caution Ear Protection Required Sign
Header
Caution
Legend
Caution - Ear Protection Required Beyond This Point
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Wall
Sign Background Color
Black, White, Yellow

Description

Caution Ear Protection Required Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.