Zoro Homepage

Caution Eye Protection Required Sign, Bil, 14in Height, 10in Width, Aluminum, Rectangle

  • Mfr # ESC701AB

  • Zoro # G0268659


product price: $20.49
/ea

Key Features

Header
Caution
Legend
Eye Protection Required Protección De Los Ojos Requerida
Width
10in
Height
14in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESC701AB
Zoro #
G0268659
UPC #
-
Country of Origin
United States

Dimensions

Width
10in
Height
14in
Thickness
0.04in

Details

Item
Caution Eye Protection Required Sign,Bil
Header
Caution
Legend
Eye Protection Required Protección De Los Ojos Requerida
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Wall
Sign Background Color
Black, Yellow
Double Sided
No

Description

Caution Eye Protection Required Sign,Bil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.