Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Caution Eye Protection Sign, 10 in Height, 14 in Width, Aluminum C460AB

Caution Eye Protection Sign, 10 in Height, 14 in Width, Aluminum (Discontinued)

  • Mfr # C460AB
  • Zoro # G0268832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C460AB
Zoro #
G0268832
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Caution Eye Protection Sign
Header
CAUTION
Legend
DO NOT OPERATE THIS MACHINE WITHOUT EYE PROTECTION
Sign Material
Aluminum

Description

Caution Eye Protection Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.