Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Caution Face Shield Protection Sign, 7 in Height, 10 in Width, Rigid Plastic C155R

Caution Face Shield Protection Sign, 7 in Height, 10 in Width, Rigid Plastic (Discontinued)

  • Mfr # C155R
  • Zoro # G0268963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C155R
Zoro #
G0268963
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Caution Face Shield Protection Sign
Header
CAUTION
Legend
FACE SHIELD MUST BE WORN WHILE OPERATING MACHINERY
Sign Material
Rigid Plastic

Description

Caution Face Shield Protection Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.