Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Floor Load Limit Sign - Bilingual, ESC87AB

  • Mfr # ESC87AB

  • Zoro # G0269270


product price: $20.49
/ea

Key Features

Legend
Caution - Floor Load Limit - Not to Exceed __ lb. Sq. Ft.
Sign Material
Aluminum
Height
14in
Thickness
0.04in
Sign Mounting Style
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESC87AB
Zoro #
G0269270
UPC #
-
Country of Origin
United States

Dimensions

Height
14in
Thickness
0.04in

Details

Item
Caution Floor Load Limit Sign,Bilingual
Legend
Caution - Floor Load Limit - Not to Exceed __ lb. Sq. Ft.
Sign Material
Aluminum
Sign Mounting Style
Wall
Sign Shape
Rectangle
Sign Background Color
Black, Yellow
Header
Caution

Description

Caution Floor Load Limit Sign,Bilingual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.