Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAUTION, FLOOR LOAD LIMIT NOT TO EXC., Rigid Plastic

  • Mfr # ESC87RB

  • Zoro # G0269252


product price: $12.79
/ea

Key Features

Legend
FLOOR LOAD LIMIT NOT TO EXC..
Sign Material
Rigid Plastic
Size
14 in x 10 in
Sign Mounting Style
Yes
Operating Temp. Range
Up to 183°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESC87RB
Zoro #
G0269252
UPC #
-
Country of Origin
United States

Dimensions

Size
14 in x 10 in

Details

Item
Caution Floor Load Limit Sign,Bilingual
Legend
FLOOR LOAD LIMIT NOT TO EXC..
Sign Material
Rigid Plastic
Sign Mounting Style
Yes
Operating Temp. Range
Up to 183°F
Header
CAUTION
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Caution Floor Load Limit Sign,Bilingual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.