Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Hard Hat Area Sign, 10in Height, 14in Width, Plastic, Rectangle

  • Mfr # C31RB

  • Zoro # G0269794


product price: $12.29
/ea

Key Features

Header
Caution
Legend
Hard Hat Area
Width
14in
Height
10in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C31RB
Zoro #
G0269794
UPC #
-
Country of Origin
United States

Dimensions

Width
14in
Height
10in
Thickness
0.05in

Details

Item
Caution Hard Hat Area Sign
Header
Caution
Legend
Hard Hat Area
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Wall
Sign Background Color
Black, Yellow
Double Sided
No

Description

Caution Hard Hat Area Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.