Caution Hard Hat Area Sign, 14 in Height, Vinyl, Rectangle, English
Mfr # CGA1PB
Zoro # G0269855
product price: $7.15
/eaKey Features
Header
Caution
Legend
Hard Hat Area
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CGA1PB
Zoro #
G0269855
UPC #
-
Country of Origin
United States
Dimensions
Height
14 in
Thickness
0.004 in
Details
Item
Caution Hard Hat Area Sign
Header
Caution
Legend
Hard Hat Area
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backing
Printed Language
English
Sign Background Color
White
UV Resistant
Yes
Description
Caution Hard Hat Area Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.