Caution Hearing Protection Must Be Worn, 10in Height, Aluminum, Rectangle
Mfr # C393AB
Zoro # G0270923
product price: $20.15
/eaKey Features
Header
Caution
Legend
Caution - Hearing Protection Must Be Worn in This Area
Height
10in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C393AB
Zoro #
G0270923
UPC #
-
Country of Origin
United States
Dimensions
Height
10in
Thickness
0.04in
Details
Item
Caution Hearing Protection Must Be Worn
Header
Caution
Legend
Caution - Hearing Protection Must Be Worn in This Area
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Wall
Sign Background Color
Black, Yellow
Description
Caution Hearing Protection Must Be Worn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.