Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Keep Aisles Clear Sign, C37P

  • Mfr # C37P

  • Zoro # G0271492


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Header
Caution
Legend
Keep Aisles Clear
Height
7 in
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C37P
Zoro #
G0271492
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Thickness
0.004 in

Details

Item
Caution Keep Aisles Clear Sign
Header
Caution
Legend
Keep Aisles Clear
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backing
Printed Language
English
Sign Background Color
Yellow
UV Resistant
Yes

Description

Caution Keep Aisles Clear Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.