Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Keep Clear Machine Under Test, 19 in Height, 12 in Width, Corrugated Plastic, A-Frame

  • Mfr # FS17

  • Zoro # G5017903


product price: $16.19
/ea

Key Features

Legend
KEEP CLEAR MACHINE UNDER TEST; KEEP CLEAR HAZARDOUS AREA
Width
12 in
Height
19 in
Sign Shape
A-Frame
Sign Material
Corrugated Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS17
Zoro #
G5017903
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
19 in

Details

Item
Caution Keep Clear Machine Under Test
Legend
KEEP CLEAR MACHINE UNDER TEST; KEEP CLEAR HAZARDOUS AREA
Sign Shape
A-Frame
Sign Material
Corrugated Plastic
Printed Language
English
Sign Background Color
Yellow
Number of Panels
0
Character Color
Black

Description

Caution Keep Clear Machine Under Test

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.