Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Keep Electrical Panel Area Clear For 36 Inches Sign, C533RB

  • Mfr # C533RB

  • Zoro # G0271949


product price: $12.89
/ea

Key Features

Header
Caution
Legend
Keep Electric Panel Area Clear For 36 Inches
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C533RB
Zoro #
G0271949
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.05 in

Details

Item
Caution Keep Electrical Panel Area Clear
Header
Caution
Legend
Keep Electric Panel Area Clear For 36 Inches
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Wall
Printed Language
English
Sign Background Color
Yellow
UV Resistant
Yes
Double Sided
No

Description

Caution Keep Electrical Panel Area Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.