Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Radiation & Laser Sign, 7 in H x 10 in W, Pressure Sensitive Vinyl M700P

Radiation & Laser Sign, 7 in H x 10 in W, Pressure Sensitive Vinyl (Discontinued)

  • Mfr # M700P
  • Zoro # G0272235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M700P
Zoro #
G0272235
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Radiation & Laser Sign
Sign Material
Pressure Sensitive Vinyl

Description

Caution Laser Invisible Beam Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.