Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Load Capacity _Tons Sign, C547AB

  • Mfr # C547AB

  • Zoro # G0272411


product price: $19.69
/ea

Key Features

Legend
Caution - Load Capacity __ tons
Sign Material
Aluminum
Height
10in
Thickness
0.04in
Sign Mounting Style
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C547AB
Zoro #
G0272411
UPC #
-
Country of Origin
United States

Dimensions

Height
10in
Thickness
0.04in

Details

Item
Caution Load Capacity Tons Sign
Legend
Caution - Load Capacity __ tons
Sign Material
Aluminum
Sign Mounting Style
Wall
Sign Shape
Rectangle
Header
Caution
Sign Background Color
Black, Yellow

Description

Caution Load Capacity Tons Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.