Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Lock Out All Sources Sign, 7 in Height, 10 in Width, Pressure Sensitive Vinyl

  • Mfr # C120P

  • Zoro # G0272369


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Header
CAUTION
Width
10 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C120P
Zoro #
G0272369
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Caution Lock Out All Sources Sign
Header
CAUTION
Legend
BEFORE ENTERING LOCK OUT ALL ENERGY SOURCES
Sign Material
Pressure Sensitive Vinyl

Description

Caution Lock Out All Sources Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.