Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution No Pedestrian Traffic Sign, C563PB

  • Mfr # C563PB

  • Zoro # G0273784


product price: $6.99
/ea

Key Features

Header
CAUTION
Legend
NO PEDESTRIAN TRAFFIC
Width
14 in
Height
10 in
Sign Material
Pressure Sensitive Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C563PB
Zoro #
G0273784
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Caution No Pedestrian Traffic Sign
Header
CAUTION
Legend
NO PEDESTRIAN TRAFFIC
Sign Material
Pressure Sensitive Vinyl
Operating Temp. Range
Up to 178°F
Features
Good Chemical Resistance

Description

Caution No Pedestrian Traffic Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.