Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Not A Step Sign, C567PB

  • Mfr # C567PB

  • Zoro # G0274189


product price: $7.15
/ea

Key Features

Header
Caution
Legend
Not A Step
Height
10 in
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C567PB
Zoro #
G0274189
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Thickness
0.004 in

Details

Item
Caution Not A Step Sign
Header
Caution
Legend
Not A Step
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backing
Printed Language
English
Sign Background Color
Yellow
UV Resistant
Yes

Description

Caution Not A Step Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.