Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Caution Sign, 20" W, 14" H, English, Aluminum, Yellow C1AC

Caution Sign, 20" W, 14" H, English, Aluminum, Yellow (Discontinued)

  • Mfr # C1AC
  • Zoro # G9267857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1AC
Zoro #
G9267857
UPC #
-
Country of Origin
United States

Dimensions

Width
20"
Height
14"

Details

Item
Caution Sign
Header
Caution
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Legend Style
Blank

Description

Sign,Large Format Caution

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.