This item is Discontinued.

Nmc Caution Stay Clear Sign, C353R C353R

Caution Stay Clear Sign, C353R (Discontinued)

  • Mfr # C353R
  • Zoro # G0276779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C353R
Zoro #
G0276779
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Thickness
0.05in

Details

Item
Caution Stay Clear Sign
Header
Caution
Legend
Caution - Stay Clear
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Wall
Sign Background Color
Black, Yellow

Description

Caution Stay Clear Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.