Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution This Machine Starts And Stops Au, 10 in Height, 14 in Width, Pressure Sensitive Vinyl

  • Mfr # C677PB

  • Zoro # G0277065


product price: $8.45
/ea

Key Features

Header
CAUTION
Width
14 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C677PB
Zoro #
G0277065
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Caution This Machine Starts And Stops Au
Header
CAUTION
Legend
THIS MACHINE STARTS AND STOPS AUTOMATICALLY
Sign Material
Pressure Sensitive Vinyl

Description

Caution This Machine Starts And Stops Au

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.