Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Caution This Unit Has More Than One Power Source Label, Pk5, GCGA16AP GCGA16AP

Caution This Unit Has More Than One Power Source Label, Pk5, GCGA16AP (Discontinued)

  • Mfr # GCGA16AP
  • Zoro # G0277345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCGA16AP
Zoro #
G0277345
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 in

Details

Item
Cautn This Unit Has Mre Than One Pow,PK5
Header
CAUTION
Legend
THIS UNIT HAS MORE THAN ONE POWER SOURCE
Sign Material
Glow Polyester

Description

Cautn This Unit Has Mre Than One Pow,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.