Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Caution Wheel Chocks Sign, C556PB C556PB

Caution Wheel Chocks Sign, C556PB (Discontinued)

  • Mfr # C556PB
  • Zoro # G0279140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C556PB
Zoro #
G0279140
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Caution Wheel Chocks Sign
Header
CAUTION
Legend
MAKE SURE THAT WHEEL CHOCKS ARE REMOVED AND STOWED
Sign Material
Pressure Sensitive Vinyl

Description

Caution Wheel Chocks Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.