Zoro Homepage
This item is Discontinued.
Nmc Chemical Id Label Spanish, Material: Pressure Sensitive Vinyl SPCI10P

Chemical Id Label Spanish, Material: Pressure Sensitive Vinyl (Discontinued)

  • Mfr # SPCI10P
  • Zoro # G0279664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCI10P
Zoro #
G0279664
UPC #
00887481087344
Country of Origin
United States

Dimensions

Width
10"
Height
14"

Details

Material
Pressure Sensitive Vinyl
Standards
Osha
Subject Matter
Hazard Communication
Language
English, Spanish
Shape
Rectangle
Color
Black, White, Yellow
Mounting Style
Adhesive-Backed
Legend
Chemical ID Label
Background Color
Black, Red, Yellow, White
Item
Chemical Id Label Spanish

Description

Chemical Id Label Spanish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.