Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc CAUTION, CLOSE CLEARANCE, Pressure Sensitive Vinyl C436PB

CAUTION, CLOSE CLEARANCE, Pressure Sensitive Vinyl (Discontinued)

  • Mfr # C436PB
  • Zoro # G0280120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C436PB
Zoro #
G0280120
UPC #
-
Country of Origin
United States

Dimensions

Size
10 in x 14 in

Details

Item
Close Clearance Sign
Legend
CLOSE CLEARANCE
Sign Material
Pressure Sensitive Vinyl
Operating Temp. Range
Up to 178°F
Header
CAUTION
Indoor/Outdoor Usage
Indoor
Mounting
Yes

Description

Close Clearance Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.