Zoro Homepage

Color Bar Nfpa Write-On Warning Label

  • Mfr # WOL4

  • Zoro # G0280303


product price: $21.39
/ea

Key Features

Material
Pressure Sensitive Paper
Width
3"
Height
1"
Subject Matter
Hazard Communication
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOL4
Zoro #
G0280303
UPC #
-
Country of Origin
United States

Dimensions

Width
3"
Height
1"

Details

Material
Pressure Sensitive Paper
Subject Matter
Hazard Communication
Language
English
Color
Black, White
Mounting Style
Adhesive-Backed
Legend
H - F - I - PP
Background Color
Black, Blue, Red, Yellow, White
Legend/Background Color
Blue, Red, Yellow, White
Item
Color Bar Nfpa Write-On Warning Label

Description

Color Bar Nfpa Write-On Warning Label

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.