Zoro Homepage

Combustible 3 Dot Placard Label, Pk25

  • Mfr # DL9AP

  • Zoro # G0280364


product price: $10.39
/pk 25, $0.42/ea

Key Features

Material
Pressure Sensitive Vinyl
Width
4"
Height
4"
Standards
DOT 49 CFR 172.402
Subject Matter
Flammables, Combustibles, Explosives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL9AP
Zoro #
G0280364
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Height
4"

Details

Material
Pressure Sensitive Vinyl
Standards
DOT 49 CFR 172.402
Subject Matter
Flammables, Combustibles, Explosives
Language
English
Color
White
Mounting Style
Adhesive-Backed
Legend
Combustible
Background Color
White on Red
Legend/Background Color
Red
Item
Combustible 3 Dot Placard Label,PK25

Description

Combustible 3 Dot Placard Label,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.