Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Compact Ppe Holder No Cover ADT

Compact Ppe Holder No Cover (Discontinued)

  • Mfr # ADT
  • Zoro # G0280513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADT
Zoro #
G0280513
UPC #
00888975670318
Country of Origin
United States

Dimensions

Height
6 in
Width
3 in

Details

Item
Compact Ppe Holder No Cover
Mounting Style
Table and Wall
Material
Plastic
Color
Clear

Description

Compact Ppe Holder No Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.