Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Company Is Not Responsible F. Sign, N253PB N253PB

Company Is Not Responsible F. Sign, N253PB (Discontinued)

  • Mfr # N253PB
  • Zoro # G0280714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N253PB
Zoro #
G0280714
UPC #
00887481070643
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.0045 in

Details

Item
Company Is Not Responsible F.. Sign
Legend
Company Is Not Responsible For Loss Or Damage To Parked Cars
Sign Material
Pressure Sensitive Vinyl
Header
Notice
Standards
OSHA 29 CFR 1910.145
Operating Temp. Range
Up to 178°F
Indoor/Outdoor Usage
Indoor

Description

Company Is Not Responsible F.. Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.